Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sip Modern Beverage Faucet Bg

  • Mfr # S5530BG

  • Zoro # G312468182


product price: $511.54
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Finish
Brushed Gold
Standards
Lead Law Compliant
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5530BG
Zoro #
G312468182
UPC #
26508283936
Country of Origin
United States

Details

Flow Rate
1.5 GPM
Finish
Brushed Gold
Standards
Lead Law Compliant
Handle Type
Single 1 Handle Lever

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •one-handle lever handle makes it easy to adjust the water
  • •cold only
  • •beverage faucet
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.