Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sip Traditional Beverage Faucet Chr

  • Mfr # S5510

  • Zoro # G412372228


product price: $352.77
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
Lead Law Compliant
Width (In.)
8.2 in
Length
15.4 in
Depth (In.)
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5510
Zoro #
G412372228
UPC #
26508249482
Country of Origin
United States

Dimensions

Width (In.)
8.2 in
Length
15.4 in
Depth (In.)
3.7 in

Details

Finish
Chrome
Standards
Lead Law Compliant
Flow (GPM)
1.5 GPM (5.7 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-handle lever handle makes it easy to adjust the water
  • •cold only
  • •beverage faucet
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.