
Sip Transitional Beverage Faucet Orb
Mfr # S5520ORB
Zoro # G912372155
product price: $493.90
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Depth (In.)
3.6 in
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Width (In.)
8.12 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5520ORB
Zoro #
G912372155
UPC #
26508249529
Country of Origin
United States
Dimensions
Depth (In.)
3.6 in
Width (In.)
8.12 in
Length
15.37 in
Details
Finish
Oil Rubbed Bronze
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Standards
Lead Law Compliant
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •one-handle lever handle makes it easy to adjust the water
- •cold only
- •beverage faucet
- •complies with Americans with Disabilities Act (ADA) specifications
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.