Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Sink Grid Pro Big Single Bowl

  • Mfr # GA780B

  • Zoro # G512373057


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
1.81 in
Finish
Stainless
Length
28.58 in
Width
15.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA780B
Zoro #
G512373057
UPC #
026508248263
Country of Origin
China

Dimensions

Overall Height (In.)
1.81 in
Length
28.58 in
Width
15.59 in

Details

Finish
Stainless

Description

  • •stainless finish coordinates with today's popular kitchen appliances and accessories
  • •rear drain grid
  • •1 year limited cartridge type:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.