Zoro Homepage

Slate 1.0 GPM Wand Kit in Matte Black

  • Mfr # 199817BL

  • Zoro # G010403164


product price: $49.59
/ea

Key Features

Application
Kitchen
Length
4.5 in
Depth
2.1 in
Color
Black
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199817BL
Zoro #
G010403164
UPC #
26508333594
Country of Origin
China

Dimensions

Length
4.5 in
Depth
2.1 in
Width
2.3 in

Details

Finish
Matte Black
Application
Kitchen
Color
Black

Description

  • •In Moen's matte black finish
  • •Manufactured in China
  • •Coordinates with other items from Moen's Slate collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.