Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slate 1H Kd Pd 1.0 Bl

  • Mfr # 76160BL

  • Zoro # G408589838


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant
Width
12.2 in
Length (In.)
23.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76160BL
Zoro #
G408589838
UPC #
810475007264
Country of Origin
China

Dimensions

Width
12.2 in
Length (In.)
23.1 in
Height
3.2 in

Details

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.