Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slate 1H So Trim Cyc Bl

  • Mfr # 48002BLGR

  • Zoro # G908457590


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
10.375 in
Width
7.25 in
Height
4.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48002BLGR
Zoro #
G908457590
UPC #
26508327296
Country of Origin
United States

Dimensions

Length
10.375 in
Width
7.25 in
Height
4.188 in

Description

matte black finish is the perfect complement to modern spaces


  • •lever handle makes it easy to adjust the water
  • •cycling
  • •6" diameter spray head rainshower for exceptional water coverage
  • •full spray
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.