Zoro Homepage

Slate One-Handle Kitchen Faucet Handle Kit in Spot Resistant Stainless

  • Mfr # 442324SRS

  • Zoro # G410331548


product price: $27.19
/ea

Key Features

Finish
Spot Resistant Stainless
Color
Silver
Overall Height
1.4 in
Overall Width
1.4 in
Overall Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442324SRS
Zoro #
G410331548
UPC #
810475007073
Country of Origin
Unknown

Dimensions

Overall Height
1.4 in
Overall Width
1.4 in
Overall Length
4.2 in

Details

Finish
Spot Resistant Stainless
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.