
Sleek 1H Kitchen Pd With In Deck Handle
Mfr # 7871SRS
Zoro # G212377669
product price: $411.87
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Stainless
Overall Length
24.75 in
Flow Rate
1.5 GPM
Overall Width
12.25 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7871SRS
Zoro #
G212377669
UPC #
26508316603
Country of Origin
United States
Dimensions
Overall Length
24.75 in
Overall Width
12.25 in
Bowl Depth
3.5 in
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Description
- •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.