Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleek One-Handle Pulldown Kitchen Faucet

  • Mfr # 7864EVBL

  • Zoro # G101254217


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
14.25 in
Height
4.25 in
Length (In.)
31.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7864EVBL
Zoro #
G101254217
UPC #
26508271186
Country of Origin
China

Dimensions

Width
14.25 in
Height
4.25 in
Length (In.)
31.625 in

Details

Finish
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.