
Sleek One-Handle Pulldown Kitchen Faucet in Matte Black
Mfr # 5925EWBL
Zoro # G410399654
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Series
Sleek
Width
14.3 in.
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5925EWBL
Zoro #
G410399654
UPC #
26508373279
Country of Origin
United States
Dimensions
Width
14.3 in.
Depth
4 in.
Length (In.)
26.6 in.
Details
Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Series
Sleek
Color/Finish
Black
Standards
Low Lead Compliant
Typical Application
Kitchen
Description
- •Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand
- •Matte black finish is the perfect complement to modern spaces
- •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
- •Complies with American's with Disabilities Act (ADA) specifications
- •Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.