
Sleek Pre-Rinse 1H Kit Pd Bl
Mfr # 5925BL
Zoro # G512373972
product price: $476.64
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Width (In.)
14.25 in
Depth (In.)
3.63 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5925BL
Zoro #
G512373972
UPC #
26508315323
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
14.25 in
Depth (In.)
3.63 in
Length
26.63 in
Details
Finish
Matte Black
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Standards
Lead Law Compliant
Description
- •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •matte black finish is the perfect complement to modern spaces
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.