Zoro Homepage

Sleek Pulldown Bar

  • Mfr # 7664BL

  • Zoro # G812468200


product price: $350.41
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Finish
Matte Black
Height
3.8 in
Spout Length
24.6 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7664BL
Zoro #
G812468200
UPC #
26508316467
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.8 in
Spout Length
24.6 in

Details

Flow Rate
1.5 GPM
Finish
Matte Black
Standards
Lead Law Compliant
Handle Type
Single 1 Handle Lever

Description

  • •matte black finish is the perfect complement to modern spaces
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.