Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleek Pulldown Bar

  • Mfr # 7664BLS

  • Zoro # G812373856


product price: $404.31
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Bar Length
24.75 in
Width
12.25 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7664BLS
Zoro #
G812373856
UPC #
26508316474
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
24.75 in
Width
12.25 in
Height
3.5 in

Details

Finish
Black Stainless

Description

  • •Spot Resist(tm) black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.