
Sleek Pulldown Bar
Mfr # 7664ORB
Zoro # G112370968
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Depth (In.)
3.5 in
Length
24.75 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7664ORB
Zoro #
G112370968
UPC #
26508316481
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
3.5 in
Length
24.75 in
Width (In.)
12.25 in
Details
Finish
Oil Rubbed Bronze
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Standards
Lead Law Compliant
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.