Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleek Pulldown Bar, Bg

  • Mfr # 7664BG

  • Zoro # G508589783


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Residential Commercial
Residential
Width
12.3 in
Height
3.8 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7664BG
Zoro #
G508589783
UPC #
26508349922
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.3 in
Height
3.8 in
Length (In.)
24.7 in

Details

Finish
Brushed Gold
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.