Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleek Pulldown Ms Wave Bl

  • Mfr # 7864EWBL

  • Zoro # G912371165


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
26.6 in
Width (In.)
14.1 in
Standards
Lead Law Compliant
Flow (GPM)
1.5 GPM (5.7 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7864EWBL
Zoro #
G912371165
UPC #
26508289921
Country of Origin
United States

Dimensions

Length
26.6 in
Width (In.)
14.1 in
Depth (In.)
4 in

Details

Finish
Matte Black
Standards
Lead Law Compliant
Flow (GPM)
1.5 GPM (5.7 L/min) max.

Description

  • •featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • •matte black finish is the perfect complement to modern spaces
  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.