Sleeve Service Kit in Matte Black
Mfr # 162204BL
Zoro # G610403052
product price: $24.29
/eaKey Features
Finish
Matte Black
Length
8.5 in
Depth
1.75 in
Color
Black
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162204BL
Zoro #
G610403052
UPC #
810475006861
Country of Origin
China
Dimensions
Length
8.5 in
Depth
1.75 in
Width
5 in
Details
Finish
Matte Black
Color
Black
Application
Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.