Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Slide Bar/Grab Bar Shower Chrome/Stainless 52124GBM25

Slide Bar/Grab Bar Shower Chrome/Stainless (Discontinued)

  • Mfr # 52124GBM25
  • Zoro # G601233842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52124GBM25
Zoro #
G601233842
UPC #
26508234112
Country of Origin
China

Dimensions

Height
4.5 in
Width
5.625 in
Length
27.375 in

Details

Finish
Chrome/Stainless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.