Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Slide Bar/Grab Bar Shower Chrome/Stainless 52224GBM17

Slide Bar/Grab Bar Shower Chrome/Stainless (Discontinued)

  • Mfr # 52224GBM17
  • Zoro # G601236348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52224GBM17
Zoro #
G601236348
UPC #
26508226971
Country of Origin
United States

Dimensions

Width
5.625 in
Overall Length (In.)
27.375 in
Height
4.5 in

Details

Finish
Chrome/Stainless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.