Zoro Homepage

Slider for Slide Bar in Brushed Gold

  • Mfr # 183570BG

  • Zoro # G710331491


product price: $49.35
/ea

Key Features

Finish
Brushed Gold
Depth (In.)
1.81 in
Color
Gold
For Use With
Slide Bar in Brushed Gold
Length
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183570BG
Zoro #
G710331491
UPC #
26508324851
Country of Origin
China

Dimensions

Depth (In.)
1.81 in
Length
10.88 in
Width
7.25 in

Details

Finish
Brushed Gold
Color
Gold
For Use With
Slide Bar in Brushed Gold

Description

  • •In Moen's brushed gold finish
  • •Manufactured in China
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.