Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Smart Faucet Motion Control Nio Bls S75005EV2BLS

Smart Faucet Motion Control Nio Bls (Discontinued)

  • Mfr # S75005EV2BLS
  • Zoro # G908584364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75005EV2BLS
Zoro #
G908584364
UPC #
026508356876
Country of Origin
United States

Dimensions

Length (In.)
31.8 in
Height
4.7 in
Width
14.3 in

Details

Finish
Black Stainless
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Spot Resist(tm) black stainless finish resists fingerprints and water spots for a cleaner looking kitchen


  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.