Zoro Homepage

Smart Leak Detect 6' Sensing Cable

  • Mfr # 920-006

  • Zoro # G115947020


product price: $24.49
/ea

Key Features

Depth
4.6 in
Height
4.3 in
Width
4.6 in
Finish
N/A or Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-006
Zoro #
G115947020
UPC #
850015061011
Country of Origin
China

Dimensions

Depth
4.6 in
Height
4.3 in
Width
4.6 in

Details

Finish
N/A or Unfinished

Description

  • As an added feature, the entire length of the leak sensing extension cable has leak detection technology, maximizing the area you can detect and protect
  • The leak sensing extension cable is 6’ long; provide up to 18 ft. of additional protection by connecting three cables together
  • Use this cable to fully cover the circumference of an area, such as around a water heater, along a leaky window, along basement walls, or under a sink
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.