Zoro Homepage

Soap Dispenser in Bronzed Gold

  • Mfr # 171172BZG

  • Zoro # G510332131


product price: $62.99
/ea

Key Features

Dispenser Color
Gold
Depth (In.)
1 in
Finish
Bronzed Gold
Overall Width
5 in
Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171172BZG
Zoro #
G510332131
UPC #
26508368206
Country of Origin
China

Dimensions

Depth (In.)
1 in
Overall Width
5 in
Length (In.)
10 in

Details

Dispenser Color
Gold
Finish
Bronzed Gold

Description

  • •In Moen's bronzed gold finish
  • •Manufactured in China
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.