Zoro Homepage

Spot resist brushed nickel eight-function 4.75 diameter spray head standard

  • Mfr # P12200W0SRN

  • Zoro # G715798107


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Depth
8.13 in
Standards
Watersense Listed
Spout Length
5.5 in
Color/Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12200W0SRN
Zoro #
G715798107
UPC #
26508399200
Country of Origin
Unknown

Dimensions

Depth
8.13 in
Spout Length
5.5 in
Width
5.38 in

Details

Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Color/Finish
Nickel

Description

  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • 4.75" diameter spray head
  • eight-function combination spray for more variety
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.