Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot resist brushed nickel eight-function 4.75 diameter spray head standard with handshower

  • Mfr # P10218C0SRN

  • Zoro # G315694366


product price: $68.75
/ea

Key Features

Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Width
7.25 in
Depth
13 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10218C0SRN
Zoro #
G315694366
UPC #
26508392768
Country of Origin
Unknown

Dimensions

Width
7.25 in
Depth
13 in
Length
4.5 in

Details

Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Color
Nickel

Description

  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • 4.75" diameter spray head showerhead with handshower
  • eight-function pause; intensify; downpour; massage; relaxing spray
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.