Zoro Homepage

Spot resist brushed nickel pivoting paper holder

  • Mfr # Y1608BN

  • Zoro # G815629035


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
8.07 in
Width
3.7 in
Depth
2.52 in
Finish
Spot Resist Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1608BN
Zoro #
G815629035
UPC #
34584040206
Country of Origin
Thailand

Dimensions

Length
8.07 in
Width
3.7 in
Depth
2.52 in

Details

Color
Nickel
Finish
Spot Resist Brushed Nickel

Description

  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • mounting system simplifies installation
  • pivoting paper holder
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.