Zoro Homepage

Spot Resist Brushed Nickel Posi-Temp Valve Trim

  • Mfr # T2161SRN

  • Zoro # G801732268


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Length (In.)
7.88 in
Handle Type
Single 1 Handle Lever
Height
4.5 in
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2161SRN
Zoro #
G801732268
UPC #
26508256930
Country of Origin
United States

Dimensions

Length (In.)
7.88 in
Height
4.5 in
Width
7.75 in

Details

Finish
Spot Resist Brushed Nickel
Handle Type
Single 1 Handle Lever

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.