
Spot Resist Brushed Nickel Two-Handle Bathroom Faucet (Discontinued)
- Mfr # 84763SRN
- Zoro # G201730437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84763SRN
Zoro #
G201730437
UPC #
026508284940
Country of Origin
United States
Dimensions
Length
13.120 in
Height
5.500 in
Width
9.125 in
Details
Finish
Spot Resist Brushed Nickel
Weight
4.700 lb
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.