Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Assembly Kit, Srn

  • Mfr # 133023SRN

  • Zoro # G908437509


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Width
7.5 in
Height
2 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133023SRN
Zoro #
G908437509
UPC #
26508225509
Country of Origin
United States

Dimensions

Width
7.5 in
Height
2 in
Overall Length (In.)
12 in

Details

Finish
Spot Resist Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.