Zoro Homepage

Spout, Bar, #204773

  • Mfr # 204773

  • Zoro # G208449196


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Overall Length (In.)
13.13 in
Height
1.6 in
Width
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204773
Zoro #
G208449196
UPC #
26508343371
Country of Origin
Unknown

Dimensions

Overall Length (In.)
13.13 in
Height
1.6 in
Width
9.38 in

Details

Finish
Chrome

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.