Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout, Bar, #204773Bl

  • Mfr # 204773BL

  • Zoro # G508659110


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
1.1 in
Length
12.88 in
Width
9.38 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204773BL
Zoro #
G508659110
UPC #
26508343388
Country of Origin
Unknown

Dimensions

Height
1.1 in
Length
12.88 in
Width
9.38 in

Details

Finish
Matte Black
Application
Residential

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.