Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Chr, #181079

  • Mfr # 181079

  • Zoro # G308659136


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
5.9 in
Width
5.6 in
Height
3.7 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
181079
Zoro #
G308659136
UPC #
26508266267
Country of Origin
United States

Dimensions

Length
5.9 in
Width
5.6 in
Height
3.7 in

Details

Finish
Chrome
Application
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.