Zoro Homepage

Spout Csl, #147543Csl

  • Mfr # 147543CSL

  • Zoro # G008448948


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless
Width
9.25 in
Height
2.75 in
Overall Length (In.)
13.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147543CSL
Zoro #
G008448948
UPC #
26508204559
Country of Origin
United States

Dimensions

Width
9.25 in
Height
2.75 in
Overall Length (In.)
13.62 in

Details

Finish
Classic Stainless

Description


classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.