Zoro Homepage

Spout Esc Roman Tub Wr

  • Mfr # 116699WR

  • Zoro # G908459297


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Depth
8.7 in
Width
5.2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116699WR
Zoro #
G908459297
UPC #
26508131336
Country of Origin
United States

Dimensions

Depth
8.7 in
Width
5.2 in
Height
3 in

Description


antique-inspired wrought iron finish gives your space a highly traditional feel
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.