Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Hub Kit - Chrome

  • Mfr # 191923

  • Zoro # G508454876


product price: $36.95
/ea

Key Features

Height
2.5 in
Overall Length (In.)
9 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191923
Zoro #
G508454876
UPC #
26508298787
Country of Origin
China

Dimensions

Height
2.5 in
Overall Length (In.)
9 in
Width
7.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.