Spout Hub Kit in Matte Black
Mfr # 191923BL
Zoro # G310403055
product price: $58.29
/eaKey Features
Finish
Matte Black
Width
7.25 in
Depth
2.5 in
Length
9 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191923BL
Zoro #
G310403055
UPC #
26508350911
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.25 in
Depth
2.5 in
Length
9 in
Details
Finish
Matte Black
Application
Kitchen
Color
Black
Description
- •In Moen's matte black finish
- •Manufactured in Taiwan
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.