Zoro Homepage

Spout Kit Bl

  • Mfr # 205849BL

  • Zoro # G108449159


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Overall Length (In.)
31.57 in
Width
14.33 in
Height
4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205849BL
Zoro #
G108449159
UPC #
26508345078
Country of Origin
Unknown

Dimensions

Overall Length (In.)
31.57 in
Width
14.33 in
Height
4.57 in

Details

Finish
Black

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.