Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Kit In Brushed Gold

  • Mfr # 215536BG

  • Zoro # G114541946


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Depth
3.75 in
Color
Gold
Width
5.38 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215536BG
Zoro #
G114541946
UPC #
26508380352
Country of Origin
China

Dimensions

Depth
3.75 in
Width
5.38 in
Length
9.75 in

Details

Finish
Brushed Gold
Color
Gold

Description

  • • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • • Manufactured in China
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.