Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Kit Orb

  • Mfr # 124657ORB

  • Zoro # G408473953


product price: $72.69
/ea

Key Features

Finish
Oil Rubbed Bronze
Width
7.37 in
Height
1.25 in
Application
Residential
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124657ORB
Zoro #
G408473953
UPC #
26508165133
Country of Origin
United States

Dimensions

Width
7.37 in
Height
1.25 in
Length
10.5 in

Details

Finish
Oil Rubbed Bronze
Application
Residential

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.