Zoro Homepage

Spout Kit, Sl

  • Mfr # 166614SL

  • Zoro # G708454621


product price: $37.89
/ea

Key Features

Finish
Stainless
Height
2.62 in
Width
9.25 in
Overall Length (In.)
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166614SL
Zoro #
G708454621
UPC #
26508177310
Country of Origin
China

Dimensions

Height
2.62 in
Width
9.25 in
Overall Length (In.)
14.3 in

Details

Finish
Stainless

Description


Single 2 Handle Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.