Zoro Homepage

Spout Kit T6107Bn

  • Mfr # 134309BN

  • Zoro # G308659105


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
3.75 in
Height
10.25 in
Width
2.75 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134309BN
Zoro #
G308659105
UPC #
26508166246
Country of Origin
United States

Dimensions

Length
3.75 in
Height
10.25 in
Width
2.75 in

Details

Finish
Brushed Nickel
Application
Residential

Description


brushed nickel finish brings the warm look of stainless to your bath
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.