Zoro Homepage

Spout Receptor Kit Chrome

  • Mfr # 216415

  • Zoro # G415800339


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
14.1 in
Depth
3.9 in
Color/Finish
Chrome
Spout Length
26.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216415
Zoro #
G415800339
UPC #
26508381014
Country of Origin
United States

Dimensions

Width
14.1 in
Depth
3.9 in
Spout Length
26.6 in

Details

Finish
Chrome
Color/Finish
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Manufactured in the United States
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.