Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Receptor Kit Csl

  • Mfr # 143343CSL

  • Zoro # G408437559


product price: $50.25
/ea

Key Features

Finish
Classic Stainless
Height
2.5 in
Width
6.62 in
Overall Length (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143343CSL
Zoro #
G408437559
UPC #
26508190852
Country of Origin
China

Dimensions

Height
2.5 in
Width
6.62 in
Overall Length (In.)
10.5 in

Details

Finish
Classic Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.