Spout Receptor Kit Matte Black
- Mfr # 216415BL
- Zoro # G415773619
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth
3.9 in
Color
Black
Width
14.1 in
Length
26.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216415BL
- Zoro #
- G415773619
- UPC #
- 26508381021
- Country of Origin
- United States
- Finish
- Matte Black
- Color
- Black
Dimensions
- Depth
- 3.9 in
- Width
- 14.1 in
- Length
- 26.6 in
Description
- matte black finish is the perfect complement to modern spaces
- Manufactured in the United States
- Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.