Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Receptor Kit Stainless

  • Mfr # 216415SRS

  • Zoro # G915694209


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Spout Length
26.6 in
Color/Finish
Silver
Width
14.1 in
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216415SRS
Zoro #
G915694209
UPC #
26508381045
Country of Origin
United States

Dimensions

Spout Length
26.6 in
Width
14.1 in
Depth
3.9 in

Details

Finish
Stainless
Color/Finish
Silver

Description

  • stainless finish coordinates with today's popular kitchen appliances and accessories
  • Manufactured in the United States
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.