Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Service Kit

  • Mfr # 186750BN

  • Zoro # G608659102


product price: $37.95
/ea

Key Features

Finish
Brushed Nickel
Height
3 in
Length
5.6 in
Application
Residential
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
186750BN
Zoro #
G608659102
UPC #
26508334614
Country of Origin
United States

Dimensions

Height
3 in
Length
5.6 in
Width
3.4 in

Details

Finish
Brushed Nickel
Application
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.