Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Service Kit

  • Mfr # 201729

  • Zoro # G210403094


product price: $37.15
/ea

Key Features

Width
9.8 in
Depth
2.1 in
Application
Kitchen
Length
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201729
Zoro #
G210403094
UPC #
26508333921
Country of Origin
China

Dimensions

Width
9.8 in
Depth
2.1 in
Length
9.9 in

Details

Application
Kitchen

Description

  • •Manufactured in China
  • •Covered under Moen's 1 year warranty
  • •9.9" x 9.8" x 2.1" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.