Zoro Homepage

Spout Service Kit in Brushed Nickel

  • Mfr # 201728BN

  • Zoro # G410403054


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Application
Kitchen
Color
Silver
Depth
2.9 in
Width
8.2 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201728BN
Zoro #
G410403054
UPC #
26508333907
Country of Origin
Unknown

Dimensions

Depth
2.9 in
Width
8.2 in
Length
10.5 in

Details

Finish
Brushed Nickel
Application
Kitchen
Color
Silver

Description

  • •In Moen's brushed nickel finish
  • •Covered under Moen's 1 year warranty
  • •10.5" x 8.2" x 2.9" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.