Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Service Kit in Matte Black

  • Mfr # 201728BL

  • Zoro # G910403219


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Width
8.6 in
Application
Kitchen
Length
10.3 in
Color
Black
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201728BL
Zoro #
G910403219
UPC #
26508333891
Country of Origin
Unknown

Dimensions

Width
8.6 in
Length
10.3 in
Depth
2.9 in

Details

Finish
Matte Black
Application
Kitchen
Color
Black

Description

  • •In Moen's matte black finish
  • •Covered under Moen's 1 year warranty
  • •10.3" x 8.6" x 2.9" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.